Motion
79638CLB113355

LENOX SAW BLADES
79638CLB113355

Classic Toothed Band Saw Blade - High Speed Steel Material, 11 ft Long, 1 in Wide
Mi Item #05093237
MFR #79638CLB113355
Price$93.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79638CLB113355

Classic Toothed Band Saw Blade - High Speed Steel Material, 11 ft Long, 1 in Wide
Mi Item #05093237
MFR #79638CLB113355

Mfr description
79638 CL 11'0"X1X10-14T BANDSAW BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.32/each

Specifications

Dimensions

  • Length  
    11 ft
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material Grade
    M42
  • Series
    CLASSIC
  • Tpi
    10 - 14
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)