Motion
51877D2B144545

LENOX SAW BLADES
51877D2B144545

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 14 ft 11 in Long, 1/4 in Wide
MI ITEM #05093249
MFR #51877D2B144545
List Price$114.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
51877D2B144545

Diemaster 2 Toothed Band Saw Blade - High Speed Steel Material, 14 ft 11 in Long, 1/4 in Wide
MI ITEM #05093249
MFR #51877D2B144545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.31/each for your price

Overview

Mfr description
51877 DM 14'11"X1/4X10-14T BANDSAW BLADE

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 - 14
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Material Grade
    M42
  • Series
    DIEMASTER 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text