Overview
Mfr description
81425 DM 14'6"X1/4X6T H BANDSAW BLADE
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi6
- Tooth FormHook
- Contour CuttingContour Cutting
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM42
- SeriesDIEMASTER 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data