Overview
Mfr description
28581 DM 9'5"X1/2X10T BANDSAW BLADE
Specifications
- Cutting MaterialHigh Speed Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi10
- Tooth FormRegular
- Contour CuttingContour Cutting
- Width
- Thickness
- Back MaterialCarbon Steel
- Material GradeM42
- SeriesDIEMASTER 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data