Overview
Mfr description
59914 HRC 11'6"X1-1/4X3T BANDSAW BLADE
Specifications
- Cutting MaterialCarbide-Tipped
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi3
- Tooth FormRegular
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesHRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data