Motion
44787
HRc Toothed Band Saw Blade - Carbide-Tipped Material, 16 ft 9 in Long, 1-1/4 in Wide
MI ITEM #05093258
MFR #44787
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRc Toothed Band Saw Blade - Carbide-Tipped Material, 16 ft 9 in Long, 1-1/4 in Wide
MI ITEM #05093258
MFR #44787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44787 HRC 16'9"X1-1/4X3T BANDSAW BLADE

Specifications

  • Cutting Material
    Carbide-Tipped
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    3
  • Tooth Form
    Regular
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    HRc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text