Motion
14248RPB154725

LENOX SAW BLADES
14248RPB154725

Toothed Band Saw Blade - Bi-Metal Material, 15 ft 6 in Long, 1-1/4 in Wide
MI ITEM #05093295
MFR #14248RPB154725
List Price$180.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
14248RPB154725

Toothed Band Saw Blade - Bi-Metal Material, 15 ft 6 in Long, 1-1/4 in Wide
MI ITEM #05093295
MFR #14248RPB154725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.99/each for your price

Overview

Mfr description
14248 RX+ 15'6"X1-1/4X3-4T BANDSAW BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 to 4
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought