1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Bauer Ladder
35002
Creeper, Seat or Stool - Stationary, 300 lb Capacity
MI ITEM #
05093428
MFR #
35002
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Maintenance Tools
Creepers, Seats and Stools
Bauer Ladder 35002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bauer Ladder
35002
Creeper, Seat or Stool - Stationary, 300 lb Capacity
MI ITEM #
05093428
MFR #
35002
Mfr description
35002 STOOL STEP 2' FIBERGLASS TYPE 1A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ground Clearance
23 in
Seat Thickness
7 in
Seat/Bed Size
15 x 7 in
Details
Capacity
300 lbs
Type
Shop Stool
Wheeled Or Stationary
Stationary
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items