Motion
PCMF 121415 E

SKF
PCMF 121415 E

Flanged Bushing - 12 mm Bore, 15 mm Length, 20 mm Flange Dia., PTFE Material
MI ITEM #05093502
MFR #PCMF 121415 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 121415 E

Flanged Bushing - 12 mm Bore, 15 mm Length, 20 mm Flange Dia., PTFE Material
MI ITEM #05093502
MFR #PCMF 121415 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCMF 121415 E BUSHING

Specifications

  • Bushing Type
    Flanged
  • Additional Details
    Maintenance-Free;Flanged;Thin-Walled Construction
  • Bushing Material
    PTFE
  • Inside Diameter
    12 mm
  • Overall Length
    15 mm
  • Flange Diameter
    20 mm
  • Groove Type
    Plain Interior
  • Description
    PTFE composite flanged bushing
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Ground Type
    Ground
  • Series
    PCMF
  • Weight
    0.33 lbs
  • UPC_NO
    7316571557083
  • Flange Outside Diameter
    20 mm;0.7874 in
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    PTFE composite
  • Outside Diameter
    14 mm
  • Type
    Flanged
  • Bearing Material
    PTFE
  • Bore Diameter
    0.4724 in, 12 mm
  • Type Of Bearing
    Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text