Motion
7834960
Toothed Band Saw Blade - Bi-Metal Material, 29 ft 4-3/8 in Long, 2 in Wide
MI ITEM #05093514
MFR #7834960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 29 ft 4-3/8 in Long, 2 in Wide
MI ITEM #05093514
MFR #7834960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7834960 2" X .063" X 29'-4 3/8", 3/4 T

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 to 4
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text