Motion
120B15HT 1-1/4

TSUBAKI (UST)
120B15HT 1-1/4

Finished Bore Sprocket - 120 / 1-1/2 in, Finished w/ Keyway, 1.2500 in Bore
Mi Item #05093580
MFR #120B15HT 1-1/4
Price$376.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120B15HT 1-1/4

Finished Bore Sprocket - 120 / 1-1/2 in, Finished w/ Keyway, 1.2500 in Bore
Mi Item #05093580
MFR #120B15HT 1-1/4

Mfr description
120B15 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Weight
    16.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Teeth  
    15
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039906243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)