Overview
Mfr description
LHR104BU LABEL 16PK BLUE
Specifications
- Additional DetailsReflective Visibility in Daylight, Low-Light and Dark Conditions
- TypeReflective Stripe
- ColorBlue
- MaterialVinyl
- Package Quantity16
- PatternMicroprism
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data