Overview
Mfr description
LHR104RD LABEL 16PK RED
Specifications
- Additional DetailsReflective Visibility in Daylight, Low-Light and Dark Conditions
- TypeReflective Stripe
- ColorRed
- MaterialVinyl
- Package Quantity16
- PatternMicroprism
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data