Motion
130061-0150

MOLEX INC
130061-0150

104006A46M020 Single Ended Industrial Cordset - Male Straight Mini-Change (A-Size) to Pigtail, 4 Poles, 14 AWG, PVC Cable
MI ITEM #05093654
MFR #130061-0150
Your Price$63.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130061-0150

104006A46M020 Single Ended Industrial Cordset - Male Straight Mini-Change (A-Size) to Pigtail, 4 Poles, 14 AWG, PVC Cable
MI ITEM #05093654
MFR #130061-0150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.59/each(List $73.13)

Overview

Mfr description
1300610150 MC 4P M/MP STR 2M #14/4 GRAY

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Mini-Change (A-Size) - Male Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    14 AWG
  • Cable Diameter
    14.99 mm, 0.590 in
  • Cable Length
    2.00 m, 6.56 ft
  • Cable Jacket Color
    Gray
  • Wire/Cable Type
    Unshielded-Stranded
  • Max Current
    15.0 A
  • Description Keyword
    Male Straight Mini-Change (A-Size) to Pigtail
  • Max Voltage
    600 V
  • Number Of Poles
    4
  • Keyway Type
    Single
  • Protocol
    FF
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 194 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300610150_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text