Motion
130063-0089

MOLEX INC
130063-0089

C04000A48M020 Single Ended Industrial Cordset - Female Straight Quick-Change to Pigtail, 4 Poles, 10 AWG, PVC Cable
MI ITEM #05093692
MFR #130063-0089
Price$164.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130063-0089

C04000A48M020 Single Ended Industrial Cordset - Female Straight Quick-Change to Pigtail, 4 Poles, 10 AWG, PVC Cable
MI ITEM #05093692
MFR #130063-0089

Mfr description
1300630089 QC 4P FP STR SK 2M #10/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.51/each

Specifications

Dimensions

  • Cable Diameter
    19.81 mm, 0.780 in
  • Cable Length
    2.00 m, 6.56 ft
  • Wire Size (AWG)
    10 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300630089_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Quick-Change - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Quick-Change to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Anodized Aluminum
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    25.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 194 °F
  • Protocol
    EtherNet
  • Wire/Cable Type
    STOOW|TC-ER Direct Burial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)