Motion
130064-0065

MOLEX INC
130064-0065

CC3030A48M020 Double Ended Industrial Cordset - Female Straight Quick-Change to Male Straight Quick-Change, 3 Poles, 10 AWG, PVC Cable
MI ITEM #05093703
MFR #130064-0065
List Price$220.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130064-0065

CC3030A48M020 Double Ended Industrial Cordset - Female Straight Quick-Change to Male Straight Quick-Change, 3 Poles, 10 AWG, PVC Cable
MI ITEM #05093703
MFR #130064-0065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.66/each for your price

Overview

Mfr description
1300640065 QC 3P M/MFE ST/ST SK 2M 10/3

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Quick-Change - Female Straight
  • Connection B
    Quick-Change - Male Straight
  • Wire Size (AWG)
    10 AWG
  • Cable Diameter
    4.90 mm, 0.193 in
  • Cable Length
    2.00 m, 6.56 ft
  • Cable Jacket Color
    Gray
  • Wire/Cable Type
    STOOW|TC-ER Direct Burial
  • Max Current
    30.0 A
  • Description Keyword
    Female Straight Quick-Change to Male Straight Quick-Change
  • Max Voltage
    600 V
  • Number Of Poles
    3
  • Keyway Type
    Single
  • Protocol
    EtherNet
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Anodized Aluminum
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300640065_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text