Specifications
Details
- ApplicationHigh Pressure, High Temperature
- ColorBlack
- CompositionCarbon, Graphite, Lead, Mineral Oil, Quartz Crystalline Silica
- Temperature Range-4 to +316 °F
- TypeLubricant
Overview
Mfr description
57100-PABG WALKING CAM COMP