Motion
71750-BNW3
Raylene Hydraulic Oil - Not Food Grade, 46 ISO Grade, 5W-20 SAE Grade
MI ITEM #05093855
MFR #71750-BNW3
Your Price$10,367.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raylene Hydraulic Oil - Not Food Grade, 46 ISO Grade, 5W-20 SAE Grade
MI ITEM #05093855
MFR #71750-BNW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,367.51/each(List $12,959.39)

Overview

Mfr description
71750-BNW3 ASHLESS MULTI-VIS HYD OIL 46

Specifications

  • Oil Type
    Hydraulic Oil
  • Composition
    Mineral Oil
  • Food Grade
    Not Food Grade
  • ISO Grade
    46
  • SAE Grade
    5W-20
  • Color
    Green
  • Biodegradability
    Not Biodegradable
  • Certification
    USDA H2
  • Additives Included
    Anti-Wear
  • Application
    Anti-Friction Bearings, Bearings, Chains, Circulating Systems, Gear Pumps, Piston Pumps, Vane Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text