Overview
Mfr description
40920-FBW MULTIPURPOSE EP GR W/ MOLY 2
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade2
- CompositionAluminum Complex, Antimony Tris, Dithiophosphate Tris, Petroleum Distillates, White Mineral Oil
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorBlack
- Temperature Range-15 to +350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data