1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CALUMET BRANDED PRODUCTS
69520-DRL
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Molybdenum Compounds Composition, 0 NLGI Grade, Drum, Gray Color
MI ITEM #
05093890
MFR #
69520-DRL
Price
$7,512.53
/dr
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
CALUMET BRANDED PRODUCTS 69520-DRL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CALUMET BRANDED PRODUCTS
69520-DRL
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Molybdenum Compounds Composition, 0 NLGI Grade, Drum, Gray Color
MI ITEM #
05093890
MFR #
69520-DRL
Mfr description
69520-DRL 5% MOLY EP GR AC 150-0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,512
.53
/dr
Add to Cart
Specifications
Dimensions
NLGI Grade
0
Details
Application
Multipurpose
Color
Gray
Composition
Aluminum Complex, Mineral Oil, Molybdenum Compounds
Dropping Point
+480 °F
Type
Extreme Pressure
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items