Motion
61780-A400W
No-Tox Lubricant - Food Grade, 400 ml, Aerosol Can, White Color
MI ITEM #05093901
MFR #61780-A400W
Price$33.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Lubricant - Food Grade, 400 ml, Aerosol Can, White Color
MI ITEM #05093901
MFR #61780-A400W

Mfr description
61780-A400W FOODGRADE SILICONE LUB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.81/each

Specifications

Dimensions

  • Container Size
    400 ml
  • ISO Grade
    320

Details

  • Application
    General Purpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Carbon Dioxide, Cyclohexane, Hydrotreated Light Petroleum Distillates, Light Aliphatic Petroleum Naptha, n-Heptane, n-Hexane
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)