Overview
Mfr description
40922-KEL MULTIPURPOSE EP GR W/MOLY460-2
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade2
- CompositionMolybdenum Disulfide
- Water ResistanceWater Resistant
- Dropping Point+501 °F
- ColorBlack
- Temperature Range-15 to +350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data