Motion
62440-A400W
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, White Mineral Oil Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant
MI ITEM #05093907
MFR #62440-A400W
Price$27.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - General Purpose, Aluminum Complex, White Mineral Oil Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant
MI ITEM #05093907
MFR #62440-A400W

Mfr description
62440-A400W FOOD GRADE WHITE GREASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.43/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, White Mineral Oil
  • Container Type
    Keg
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Type
    General Purpose
  • UPC_NO
    690509401707
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)