Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- ColorGray
- CompositionCarbon Black, Lithium, Mineral Oil, Molybdenum Compounds
- Dropping Point+414 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
67832-FBW 5% MOLY EP GR LC 460-2