Overview
Mfr description
67860-DRL 3% MOLY EP GR LC 1
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionLithium, Mineral Oil, Molybdenum Compounds
- Water ResistanceWater Resistant
- Dropping Point+412 °F
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data