Motion
67870-DRL
Multipurpose Grease - Extreme Pressure, Carbon Black, Lithium, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Drum, Gray Color
MI ITEM #05093922
MFR #67870-DRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Carbon Black, Lithium, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Drum, Gray Color
MI ITEM #05093922
MFR #67870-DRL

Mfr description
67870-DRL 3% MOLY EP GR LC 2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Carbon Black, Lithium, Mineral Oil, Molybdenum Compounds
  • Dropping Point
    +430 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)