Motion
66410-A400W
General Purpose Chain or Cable Lubricant - 400 ml, Aerosol Can
Mi Item #05093925
MFR #66410-A400W
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - 400 ml, Aerosol Can
Mi Item #05093925
MFR #66410-A400W

Mfr description
66410-A400W WATERPROOF CHAIN LUB
  • Heavy-duty, long-lasting oil for chains and bearings operating in wet environments
  • Offers exceptional rust and corrosion protection, water displacing properties, and excellent adhesion properties
  • Anti-wear, anti-rust, waterproof and adhesive properties ensure that the chain will have full protection with no fling-off or washout to lose product
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Height
    0.5416666666666666
  • ISO Grade
    680
  • Length
    0.3
  • Weight
    0.08333333333333333
  • Width
    0.27499999999999997

Details

  • Color
    Yellow
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)