Motion
12310-A400W
Penetrant/Lubricant - 400 ml, Aerosol Can, Yellow Color
MI ITEM #05093926
MFR #12310-A400W
Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant/Lubricant - 400 ml, Aerosol Can, Yellow Color
MI ITEM #05093926
MFR #12310-A400W

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$26.49/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Height
    8.7
  • ISO Grade
    3
  • Length
    10.9
  • Weight
    12.00 lbs, 12
  • Width
    8.6

Details

  • Application
    Extreme Pressure
  • Certification
    USDA H2
  • Color
    Yellow
  • Composition
    Carbon Dioxide, Ethylbenzene, Ethylene Glycol Monobutyl Ether, Mineral Oil, Stoddard Solvent, Trimethylbenzene, Xylene
  • Features & Benefits
    • High performing, semi-synthetic penetrating lubricant with multiple uses• Cleans, lubricates and preserves exceptionally well due to unique proprietary blend of esters and additives• Extreme pressure and anti-wear lubricant with rust and corrosion inhibitor, a water displacing agent, and penetration promoting additives and friction modifiers• Helps bust rusted nuts and lubricates wire ropes, cable, chains hinges, tools, etc.• Color: Yellow• Grade: ISO 3
  • Type
    Penetrant/Lubricant

Overview

Mfr description
12310-A400W MULTPSE LUB
  • High performing, semi-synthetic penetrating lubricant with multiple uses
  • Cleans, lubricates and preserves exceptionally well due to unique proprietary blend of esters and additives
  • Extreme pressure and anti-wear lubricant with rust and corrosion inhibitor, a water displacing agent, and penetration promoting additives and friction modifiers
  • Helps bust rusted nuts and lubricates wire ropes, cable, chains hinges, tools, etc.
  • Color: Yellow
  • Grade: ISO 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought