Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Carbon Black, Petroleum Distillates, Sodium Salt, Sulphonic Acid, White Mineral Oil Composition, 2 NLGI Grade, Black Color
MI ITEM #05093933
MFR #40920

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40920-BNAF MULTIPURPOSE EP GR W/ MOLY 2

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Aluminum Complex, Carbon Black, Petroleum Distillates, Sodium Salt, Sulphonic Acid, White Mineral Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +500 °F
  • Color
    Black
  • Temperature Range
    -15 to +350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text