Motion
67850-FBW
Multipurpose Grease - Extreme Pressure, Dipentyldithiocarbamate Zinc Bis, Lithium, Petroleum Distillates, Residual Oil Composition, 0 NLGI Grade, Gray Color
MI ITEM #05093938
MFR #67850-FBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Dipentyldithiocarbamate Zinc Bis, Lithium, Petroleum Distillates, Residual Oil Composition, 0 NLGI Grade, Gray Color
MI ITEM #05093938
MFR #67850-FBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67850-FBW 3% MOLY EP GR LC 0

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    0
  • Composition
    Dipentyldithiocarbamate Zinc Bis, Lithium, Petroleum Distillates, Residual Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +403 °F
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought