Motion
20254-DRL
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil Composition, 1 NLGI Grade, Drum, Gray Color
Mi Item #05093947
MFR #20254-DRL
Price$6,659.69/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil Composition, 1 NLGI Grade, Drum, Gray Color
Mi Item #05093947
MFR #20254-DRL

Mfr description
20254-DRL EP HIGH VISCOSITY GR 680-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,659.69/dr

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil
  • Dropping Point
    +500 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)