Overview
Mfr description
68820-BNSK HEAVY DUTY AUTO-CHASSIS GR 1
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionAluminum Complex, Mineral Oil, Molybdenum Compounds
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data