Overview
Mfr description
40881-KEL MULTIPURPOSE EP GR W/MOLY 00
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade00
- CompositionMolybdenum Disulfide
- Water ResistanceWater Resistant
- Dropping Point+471 °F
- ColorBlack
- Temperature Range-15 to +350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data