Specifications
Dimensions
- NLGI Grade0
Details
- ApplicationMultipurpose
- ColorGray
- CompositionAluminum Complex, Mineral Oil, Molybdenum Compounds
- Dropping Point+480 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
69520-PA 5% MOLY EP GR AC 150-0