Overview
Mfr description
40900-DR MULTIPURPOSE EP GR W/MOLY 1
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionAluminum Complex, Antimony Compounds, Carbon Black, Mineral Oil
- Water ResistanceWater Resistant
- Dropping Point+499 °F
- ColorBlack
- Temperature Range-15 to +350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data