Motion
46420-DRL
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Drum Container, Gray Color, Water Resistant, Minimum of -40 °F
MI ITEM #05093997
MFR #46420-DRL
Your Price$5,734.19/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Drum Container, Gray Color, Water Resistant, Minimum of -40 °F
MI ITEM #05093997
MFR #46420-DRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,734.19/dr(List $6,881.03)

Overview

Mfr description
46420-DRL LOW TEMP MULTIPURPOSE GR 1

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Container Type
    Drum
  • Composition
    Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
  • Water Resistance
    Water Resistant
  • Dropping Point
    +483 °F
  • Color
    Gray
  • Temperature Range
    Minimum of -40 °F
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Molylube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text