Motion
72420-DRL
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene Composition, 1 NLGI Grade, Drum Container, Red Color, Not Food Grade, Water Resistant, 0 to +350 °F
MI ITEM #05094001
MFR #72420-DRL
Your Price$5,018.99/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene Composition, 1 NLGI Grade, Drum Container, Red Color, Not Food Grade, Water Resistant, 0 to +350 °F
MI ITEM #05094001
MFR #72420-DRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,018.99/dr(List $6,273.74)

Overview

Mfr description
72420-DRL MULTIPURPOSE EP GR 1
  • Severe-duty, impact-resistant, aluminum complex grease recommended for general lubrication service in industrial applications
  • Will replace most conventional and specialized products
  • Low oil separation and good pumpability make it ideal for use in centralized lubrication systems
  • Extreme pressure protection and mechanical stability make it ideal for use in high load, high shear applications
  • Water resistance and resistance to oxidation increase grease and bearing life
  • Useful temperature range: -18°C to 177°C (0°F to 350°F)
  • Color: Red
  • Typical mining applications are general lubrication on draglines and shovels, electric wheel motor sealing, anti-friction bearings, low- and high speed journal bearings, conveyors, shaker or classifier bearings, crusher bearings and most any heavy-duty application
  • Typical industrial and mobile equipment applications are anti-friction bearings, low- and high-speed journal bearings, general machinery lubrication, all chassis points including ball and universal joints, wheel bearings, king pins, fifth wheels and other severe-duty applications

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Container Type
    Drum
  • Composition
    Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Dropping Point
    +490 °F
  • Color
    Red
  • Temperature Range
    0 to +350 °F
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    0 °F
  • Series
    Termalene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought