Motion
72440-DRL
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, White Mineral Oil, Xylene Composition, 2 NLGI Grade, Drum Container, Red Color, Not Food Grade, Water Resistant, 0 to +350 °F
MI ITEM #05094002
MFR #72440-DRL
Price$5,228.12/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, White Mineral Oil, Xylene Composition, 2 NLGI Grade, Drum Container, Red Color, Not Food Grade, Water Resistant, 0 to +350 °F
MI ITEM #05094002
MFR #72440-DRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,228.12/dr

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Red
  • Composition
    Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, White Mineral Oil, Xylene
  • Container Type
    Drum
  • Dropping Point
    +500 °F
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    0 °F
  • Series
    Termalene
  • Temperature Range
    0 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
72440-DRL MULTIPURPOSE EP GR 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought