Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Molybdenum Compounds Composition, 0 NLGI Grade, Keg, Gray Color
MI ITEM #05094003
MFR #69510-KE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69510-KE 5% MOLY EP GR AC 100-0

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    0
  • Composition
    Aluminum Complex, Mineral Oil, Molybdenum Compounds
  • Water Resistance
    Water Resistant
  • Dropping Point
    +480 °F
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text