Motion
46420-FBW
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Gray Color
MI ITEM #05094014
MFR #46420-FBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Gray Color
MI ITEM #05094014
MFR #46420-FBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46420-FBW LOW TEMP MULTIPURPOSE GR 1

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Composition
    Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
  • Water Resistance
    Water Resistant
  • Dropping Point
    +483 °F
  • Color
    Gray
  • Temperature Range
    Minimum of -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text