Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene Composition, 0 NLGI Grade, Red Color
MI ITEM #05094015
MFR #72400-FBW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72400-FBW MULTIPURPOSE EP GR 0

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    0
  • Composition
    Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, Residual Oil, White Mineral Oil, Xylene
  • Water Resistance
    Water Resistant
  • Dropping Point
    +480 °F
  • Color
    Red
  • Temperature Range
    0 to +350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text