Motion
65380-KEL
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, White Color
MI ITEM #05094029
MFR #65380-KEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, White Color
MI ITEM #05094029
MFR #65380-KEL

Mfr description
65380-KEL FOODGRADE SYN EP GR 1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Synthetic Oil, Zinc Oxide
  • Dropping Point
    +450 °F
  • Food Grade
    Food Grade
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)