Motion
65390-KEL
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 2 NLGI Grade, White Color
MI ITEM #05094030
MFR #65390-KEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 2 NLGI Grade, White Color
MI ITEM #05094030
MFR #65390-KEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65390-KEL FOODGRADE SYN EP GR 2

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    -31 to +400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text