Motion
20266-PA
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Pail, Gray Color
MI ITEM #05094035
MFR #20266-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Pail, Gray Color
MI ITEM #05094035
MFR #20266-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20266-PA EP HIGH VISCOSITY GR 1000-2

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
  • Water Resistance
    Water Resistant
  • Dropping Point
    +500 °F
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text