Overview
Mfr description
20242-DR EP HIGH VISCOSITY GR 460-0
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade0
- CompositionAluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
- Water ResistanceWater Resistant
- Dropping Point+464 °F
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data