Motion
69500-DR
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Drum, Gray Color
MI ITEM #05094045
MFR #69500-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Drum, Gray Color
MI ITEM #05094045
MFR #69500-DR

Mfr description
69500-DR 5% MOLY EP GR AC 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Aluminum Complex, Mineral Oil, Molybdenum Compounds
  • Dropping Point
    +500 °F
  • Temperature Range
    -40 to +175 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)