Motion
44890-PA
Multipurpose Grease - High Temperature/Extreme Pressure, Antimony, Dipentylcarbamodithioato Tris, Hydrotreated Heavy Naphthenic Distillates, Petroleum Distillates, Residual Oil, Sodium Complex, Sodium Hydroxide Composition, 2 NLGI Grade, Pail, Beige Color
MI ITEM #05094051
MFR #44890-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature/Extreme Pressure, Antimony, Dipentylcarbamodithioato Tris, Hydrotreated Heavy Naphthenic Distillates, Petroleum Distillates, Residual Oil, Sodium Complex, Sodium Hydroxide Composition, 2 NLGI Grade, Pail, Beige Color
MI ITEM #05094051
MFR #44890-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44890-PA HIGH TEMP EP GR 460-2

Specifications

  • Application
    Multipurpose
  • Type
    High Temperature/Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Antimony, Dipentylcarbamodithioato Tris, Hydrotreated Heavy Naphthenic Distillates, Petroleum Distillates, Residual Oil, Sodium Complex, Sodium Hydroxide
  • Water Resistance
    Water Resistant
  • Dropping Point
    +525 °F
  • Color
    Beige
  • Temperature Range
    +40 to +400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text