Specifications
Dimensions
- NLGI Grade0
Details
- ApplicationMultipurpose
- ColorGray
- CompositionAluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
- Dropping Point+464 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
20244-PA EP HIGH VISCOSITY GR 680-0