Overview
Mfr description
67830-DR 5% MOLY EP GR LC 2
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade2
- CompositionCarbon Black, Lithium, Mineral Oil, Molybdenum Compounds
- Water ResistanceWater Resistant
- Dropping Point+430 °F
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data