Overview
Mfr description
69480-PA 5% MOLY EP GR AC 1
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionAluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorGray
- Temperature Range-40 to +175 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data